Shop Our Monthly Specials: Save Up to 30% on Select Tools. Shop Now

Wood Tapered Handle 1"x 60" to 9501.026091|026092

9501.026236
9501026236990 1
Wood Tapered Handle  1"x 60" to 9501.026091|026092 Wood Tapered Handle  1"x 60" to 9501.026091|026092
Wood Tapered Handle  1"x 60" to 9501.026091|026092
New

Delivery

In stock delivery from our warehouses.
0 Review(s)

Wood Tapered Handle 1"x 60" to 9501.026091|026092 — 9501.026236
  • Wooden Tapered Handle 60" x 1 1/8" — 891.52513
  • Wood Tapered Handle 1"x 60" to 9501.026091|026092 — 9501.026236

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
EAN 0665539361109
Quantity 1
EAN 0665539361109

Features

60" long, 1-1/8" thick handle is extra durable
Hardwood

Applications

For use with floor squeegees, brooms or deck brushes with a tapered hole

Instructions

Attach a tool to the handle to extend your reach.

Notices

This extra thick, heavy duty, wood tapered hardwood handle is perfect for use with floor squeegees, deck brushes, and street brooms that have a tapered hole. 1-1/8" thick handle will not bend and is extremely durable.

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.